Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR HSCO REAMER 4.9
DOR HSCO REAMER 4.9
NC - Reamer for High Precision Chucks
References
dormer:
B1804.9
rubix:
1066496
ean:
7320760419090
Technical specifications
Nominal diameter (metric)
4.9
mm
Total length
86
mm
Length of cut
23
mm
See all Specifications
Product details
Technical specifications
Product details : DOR HSCO REAMER 4.9
HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
Nominal diameter (metric)
4.9
mm
Total length
86
mm
Length of cut
23
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.47
excl. VAT
/
Each
£
35.36
incl. VAT
Usually arrives within 14 working days
Select variants (78)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSCO REAMER 14.0 B95414.0
DORMER CARBIDE REAMER 10.0 B41110.0
DORMER CARBIDE REAMER 5.5MM B4005.5
DORMER CARBIDE REAMER 17.0 B44117.0
TITEX F1352HUN-11.95 REAMING TOOLS HSS/-CO 5072236
TITEX F1352HUN-9.42 REAMING TOOLS HSS/-CO 5073022
TITEX F1352HUN-8.77 REAMING TOOLS HSS/-CO 5072957
TITEX F1352HUN-8.79 REAMING TOOLS HSS/-CO 5072959
TITEX F1352HUN-10.46 REAMING TOOLS HSS/-CO 5072087
TITEX F1342-5.3 REAMING TOOLS HSS/-CO 5071767
TITEX F1352HUN-2.55 REAMING TOOLS HSS/-CO 5072297
TITEX F1352HUN-10.54 REAMING TOOLS HSS/-CO 5072095
TITEX F1352HUN-7.13 REAMING TOOLS HSS/-CO 5072793
TITEX F1352HUN-3.58 REAMING TOOLS HSS/-CO 5072400
DORMER B1227/8 5986467