TITEX F2171-8 REAMING TOOLS SOLID CARBIDE 6250226
Machine Reamer Tool
See technical informationSee documentsReferences
Walter Titex:F2171-8
Rubix:357A0120
Manufacturer :6250226
EAN:4031132342269

Technical specifications
| Nominal diameter (metric) | 8 mm |
|---|---|
| Total length | 117 mm |
| Tail diameter | 8 mm |
Documents
Product details : TITEX F2171-8 REAMING TOOLS SOLID CARBIDE 6250226
ALTIUS
Applications
Blind Hole
Technical specifications
Attributes
| Nominal diameter (metric) | 8 mm |
|---|---|
| Total length | 117 mm |
| Tail diameter | 8 mm |
| Body material | carbide |
| Length of cut | 33 mm |
| Number of teeth | 6 |
Show UNSPSC/ECL@SS
£ 123.53 excl. VAT
/ Each
£ 148.24 incl. VAT
- Usually arrives within 14 working days