PRESTO HSS TAPER SHANK MACHINE REAMER BS328 1 INCH


Presto Machine Reamers

References
presto:720001
rubix:2545648
brand logo
brand logo
Technical specifications
Total length242 mm
Length of cut115 mm
Body materialhss
See all Specifications

Product details : PRESTO HSS TAPER SHANK MACHINE REAMER BS328 1 INCH


General-purpose reamers with long flutes designed for machining steels with tensile strength up to 700 N/mm2, long-chipping aluminium, copper and soft plastics.

Strengths

6.35 mm cutting diameter with Morse taper 1 shank
Comes with a Morse taper shank and a spiral flute geometry

Technical specifications


Attributes
Total length242 mm
Length of cut115 mm
Body materialhss
Materialhss
Show UNSPSC/ECL@SS
£ 110.74 excl. VAT
/ Each
£ 132.89 incl. VAT
  • Usually arrives within 14 working days