Machine Reamer Tool
Nominal diameter (metric) | 8.2 mm |
---|---|
Total length | 117 mm |
Length of cut | 33 mm |
Nominal diameter (metric) | 8.2 mm |
---|---|
Total length | 117 mm |
Length of cut | 33 mm |
Tail diameter | 8 mm |
Body material | hss |
Material | high speed steel |
Number of teeth | 6 |
Usually arrives within 14 working days