TITEX F2171-6 REAMING TOOLS SOLID CARBIDE 6250222
Machine Reamer Tool
See technical informationSee documentsReferences
Walter Titex:F2171-6
Rubix:357A0116
Manufacturer :6250222
EAN:4031132342221

Technical specifications
| Nominal diameter (metric) | 6 mm |
|---|---|
| Total length | 93 mm |
| Tail diameter | 6 mm |
Documents
Product details : TITEX F2171-6 REAMING TOOLS SOLID CARBIDE 6250222
ALTIUS
Applications
Blind Hole
Technical specifications
Attributes
| Nominal diameter (metric) | 6 mm |
|---|---|
| Total length | 93 mm |
| Tail diameter | 6 mm |
| Body material | carbide |
| Length of cut | 26 mm |
| Number of teeth | 6 |
Show UNSPSC/ECL@SS
£ 113.33 excl. VAT
/ Each
£ 136.00 incl. VAT
- Usually arrives within 14 working days