References
Walter Titex:F1352HUN-1.19
Rubix:356A8543
Manufacturer :5071960
EAN:4031132135359

Technical specifications
| Nominal diameter (metric) | 1.19 mm |
|---|---|
| Total length | 34 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-1.19 REAMING TOOLS HSS/-CO 5071960
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 1.19 mm |
|---|---|
| Total length | 34 mm |
| Body material | hss-e |
| Tail diameter | 1.19 mm |
| Length of cut | 7.5 mm |
Show UNSPSC/ECL@SS
£ 49.58 excl. VAT
/ Each
£ 59.50 incl. VAT
- Usually arrives within 14 working days