Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-4.43 REAMING TOOLS HSS/-CO 5072485
TITEX F1352HUN-4.43 REAMING TOOLS HSS/-CO 5072485
Machine reamer in HSS
References
walter titex:
F1352HUN-4.43
rubix:
356A9004
manufacturer :
5072485
ean:
4031132138596
Technical specifications
Nominal diameter (metric)
4.43
mm
Total length
80
mm
Length of cut
21
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-4.43 REAMING TOOLS HSS/-CO 5072485
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
4.43
mm
Total length
80
mm
Length of cut
21
mm
Body material
HSS-E
Tail diameter
4.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.50
excl. VAT
/
Each
£
51.00
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-7.33 REAMING TOOLS HSS/-CO 5072813
TITEX F1352HUN-9.04 REAMING TOOLS HSS/-CO 5072984
TITEX F1352HUN-9.17 REAMING TOOLS HSS/-CO 5072997
TITEX F1352HUN-11.52 REAMING TOOLS HSS/-CO 5072193
TITEX F1352HUN-10.86 REAMING TOOLS HSS/-CO 5072127
TITEX F1352HUN-5.39 REAMING TOOLS HSS/-CO 5072581
DORMER B1704.01 REAMER 4.01 MM 5986878
TITEX F1352HUN-5.24 REAMING TOOLS HSS/-CO 5072566
TITEX F1352HUN-1.49 REAMING TOOLS HSS/-CO 5071990
TITEX F1352HUN-10.68 REAMING TOOLS HSS/-CO 5072109
DORMER B1702.99 REAMER 2.99 MM 5986836
TITEX F1352HUN-5.61 REAMING TOOLS HSS/-CO 5072641
TITEX F1352HUN-10.24 REAMING TOOLS HSS/-CO 5072065
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 30.0MM
DORMER B1013.0 REAMER 3.00 MM 5986595