DORMER B17012.0 REAMER 12.00 MM 5986937

Machine reamers B170

See technical information

References

Dormer:B17012.0
Rubix:1066445
EAN:7320760130889
Machine Reamer 12.00 mm DIN 212

Technical specifications

Nominal diameter (metric)12 mm
Total length151 mm
Body materialhss-e

Product details : DORMER B17012.0 REAMER 12.00 MM 5986937


HSS-E machine reamer with cylindrical shank DIN 212 B/D <5.5/+0.004 >5.5/+0.005 stoomontlaten flutes for steel <850 N/mm². Stainless automatic-bar steel. Titanium alloys <900 N/mm² and nickel.

Applications

• Automatic-bar steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless automatic-bar steel (<250 HB <850 N/mm²)
• Titanium-alloyed (<270 HB <900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)

Technical specifications


Attributes
Nominal diameter (metric)12 mm
Total length151 mm
Body materialhss-e
£ 76.30 excl. VAT
/ Each
£ 91.56 incl. VAT
  • Usually arrives within 14 working days