Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.97 REAMING TOOLS HSS/-CO 5072439
TITEX F1352HUN-3.97 REAMING TOOLS HSS/-CO 5072439
Machine reamer in HSS
References
walter titex:
F1352HUN-3.97
rubix:
356A8967
manufacturer :
5072439
ean:
4031132138138
Technical specifications
Nominal diameter (metric)
3.97
mm
Total length
75
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.97 REAMING TOOLS HSS/-CO 5072439
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.97
mm
Total length
75
mm
Length of cut
19
mm
Body material
HSS-E
Tail diameter
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.67
excl. VAT
/
Each
£
41.60
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 10.01
TITEX F1352HUN-9.19 REAMING TOOLS HSS/-CO 5072999
DORMER HSCO REAMER 6.0 B1616.0
TITEX F1352HUN-10.04 REAMING TOOLS HSS/-CO 5072045
TITEX F1352HUN-2.69 REAMING TOOLS HSS/-CO 5072311
DORMER CARBIDE REAMER 5.5MM B4005.5
TITEX F1352HUN-10.64 REAMING TOOLS HSS/-CO 5072105
TITEX F1352HUN-5.16 REAMING TOOLS HSS/-CO 5072558
TITEX F1352-3.3 REAMING TOOLS HSS/-CO 5071870
TITEX F1352HUN-10.1 REAMING TOOLS HSS/-CO 5072051
TITEX F1352HUN-3.47 REAMING TOOLS HSS/-CO 5072389
TITEX F1352HUN-7.64 REAMING TOOLS HSS/-CO 5072844
TITEX F1352HUN-2.09 REAMING TOOLS HSS/-CO 5072251
TITEX F1352HUN-6.91 REAMING TOOLS HSS/-CO 5072771
TITEX F1352HUN-9.14 REAMING TOOLS HSS/-CO 5072994