Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.06 REAMING TOOLS HSS/-CO 5072248
TITEX F1352HUN-2.06 REAMING TOOLS HSS/-CO 5072248
Machine reamer in HSS
References
walter titex:
F1352HUN-2.06
rubix:
356A8807
manufacturer :
5072248
ean:
4031132136226
Technical specifications
Nominal diameter (metric)
2.06
mm
Total length
49
mm
Length of cut
11
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.06 REAMING TOOLS HSS/-CO 5072248
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.06
mm
Total length
49
mm
Length of cut
11
mm
Body material
HSS-E
Tail diameter
2.06
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.67
excl. VAT
/
Each
£
42.80
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.19 REAMING TOOLS HSS/-CO 5072261
TITEX F1342-12 REAMING TOOLS HSS/-CO 5071717
DORMER B1709.52 REAMER 9.52 MM 5986642
DORMER HSCO REAMER 12.0 B95412.0
GUHRING 00490 019.000 NC MACHINE REAMERS HSS-E
TITEX F1342-7 REAMING TOOLS HSS/-CO 5071784
TITEX F1352-1.1 REAMING TOOLS HSS/-CO 5071816
TITEX F1352HUN-5.27 REAMING TOOLS HSS/-CO 5072569
TITEX F1352-6.4 REAMING TOOLS HSS/-CO 5071901
TITEX F1352-1.5 REAMING TOOLS HSS/-CO 5071820
TITEX F1352HUN-9.33 REAMING TOOLS HSS/-CO 5073013
TITEX F1352HUN-6.61 REAMING TOOLS HSS/-CO 5072741
TITEX F1352-12.5 REAMING TOOLS HSS/-CO 5071841
GUHRING 00405 018.000 REAMER/COUNTERSINK TOOL 9004050180000
DORMER B1701.52 REAMER 1.52 MM 5986232