DORMER B1705.04 REAMER 5.04 MM 5986921

Machine reamers B170

See technical information

References

Dormer:B1705.04
Rubix:1066357
EAN:7320760133828
Machine Reamer 5.04 mm DIN 212

Technical specifications

Nominal diameter (metric)5.04 mm
Total length86 mm
Body materialhss-e

Product details : DORMER B1705.04 REAMER 5.04 MM 5986921


HSS-E machine reamer with cylindrical shank DIN 212 B/D <5.5/+0.004 >5.5/+0.005 stoomontlaten flutes for steel <850 N/mm². Stainless automatic-bar steel. Titanium alloys <900 N/mm² and nickel.

Applications

• Automatic-bar steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless automatic-bar steel (<250 HB <850 N/mm²)
• Titanium-alloyed (<270 HB <900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)

Technical specifications


Attributes
Nominal diameter (metric)5.04 mm
Total length86 mm
Body materialhss-e
£ 37.67 excl. VAT
/ Each
£ 45.20 incl. VAT
  • Usually arrives within 14 working days