Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2 REAMING TOOLS HSS/-CO 5072242
TITEX F1352HUN-2 REAMING TOOLS HSS/-CO 5072242
Machine reamer in HSS
References
walter titex:
F1352HUN-2
rubix:
356A8802
manufacturer :
5072242
ean:
4031132136165
Technical specifications
Nominal diameter (metric)
2
mm
Total length
49
mm
Length of cut
11
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2 REAMING TOOLS HSS/-CO 5072242
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2
mm
Total length
49
mm
Length of cut
11
mm
Body material
HSS-E
Tail diameter
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.67
excl. VAT
/
Each
£
42.80
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 11.0
TITEX F1352-9.8 REAMING TOOLS HSS/-CO 5071935
TITEX F1352HUN-4.52 REAMING TOOLS HSS/-CO 5072494
TITEX F1352HUN-11.82 REAMING TOOLS HSS/-CO 5072223
TITEX F1352HUN-7.31 REAMING TOOLS HSS/-CO 5072811
TITEX F1352HUN-2.56 REAMING TOOLS HSS/-CO 5072298
TITEX F1342-16 REAMING TOOLS HSS/-CO 5071725
TITEX F1352HUN-5.85 REAMING TOOLS HSS/-CO 5072665
TITEX F1342-9 REAMING TOOLS HSS/-CO 5071804
TITEX F1342-10.1 REAMING TOOLS HSS/-CO 5071706
TITEX F1352HUN-1.33 REAMING TOOLS HSS/-CO 5071974
GUHRING 00405 020.000 REAMER/COUNTERSINK TOOL 9004050200000
DOR CARBIDE REAMER 2.2
DORMER B1013/8 REAMER 3/8 INCH 5986607
TITEX F1352HUN-2.73 REAMING TOOLS HSS/-CO 5072315