Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-7.81 REAMING TOOLS HSS/-CO 5072861
TITEX F1352HUN-7.81 REAMING TOOLS HSS/-CO 5072861
Machine reamer in HSS
References
walter titex:
F1352HUN-7.81
rubix:
356A9308
manufacturer :
5072861
ean:
4031132141978
Technical specifications
Nominal diameter (metric)
7.81
mm
Total length
117
mm
Length of cut
33
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-7.81 REAMING TOOLS HSS/-CO 5072861
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
7.81
mm
Total length
117
mm
Length of cut
33
mm
Body material
HSS-E
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-6.75 REAMING TOOLS HSS/-CO 5072755
TITEX F1352HUN-5.43 REAMING TOOLS HSS/-CO 5072585
TITEX F1352HUN-4.86 REAMING TOOLS HSS/-CO 5072528
TITEX F1352HUN-11.43 REAMING TOOLS HSS/-CO 5072184
TITEX F1352HUN-9.65 REAMING TOOLS HSS/-CO 5073045
TITEX F1352HUN-7.84 REAMING TOOLS HSS/-CO 5072864
TITEX F1352HUN-6.73 REAMING TOOLS HSS/-CO 5072753
TITEX F1352HUN-10.37 REAMING TOOLS HSS/-CO 5072078
GUHRING 00490 008.500 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-11.69 REAMING TOOLS HSS/-CO 5072210
TITEX F1342-4.1 REAMING TOOLS HSS/-CO 5071755
TITEX F1352HUN-3.01 REAMING TOOLS HSS/-CO 5072343
TITEX F1352HUN-6.49 REAMING TOOLS HSS/-CO 5072729
DORMER B901 HSS STRAIGHT SHANK MACHINE REAMER 1.50MM
DORMER HSCO REAMER 1.8 B1801.8