References
Dormer:B1709.02
Rubix:1066406
EAN:7320760137772




Technical specifications
| Nominal diameter (metric) | 9.02 mm |
|---|---|
| Total length | 125 mm |
| Body material | hss-e |
Product details : DORMER B1709.02 REAMER 9.02 MM 5986666
HSS-E machine reamer with cylindrical shank DIN 212 B/D <5.5/+0.004 >5.5/+0.005 stoomontlaten flutes for steel <850 N/mm². Stainless automatic-bar steel. Titanium alloys <900 N/mm² and nickel.
Applications
• Automatic-bar steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless automatic-bar steel (<250 HB <850 N/mm²)
• Titanium-alloyed (<270 HB <900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless automatic-bar steel (<250 HB <850 N/mm²)
• Titanium-alloyed (<270 HB <900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Nominal diameter (metric) | 9.02 mm |
|---|---|
| Total length | 125 mm |
| Body material | hss-e |
| Length of cut | 36 mm |
Show UNSPSC/ECL@SS
£ 55.23 excl. VAT
/ Each
£ 66.28 incl. VAT
- Usually arrives within 14 working days