References
Dormer:B41115.0
Rubix:1067845
EAN:7320760053171




Technical specifications
| Nominal diameter (metric) | 15 mm |
|---|---|
| Total length | 204 mm |
| Body material | carbide |
Product details : DOR CARBIDE REAMER 15.0
VHM machining reamer with MC-shank DIN 8094 B H7 uncoated for alloyed steel <1620 N/mm². Cast iron. Titanium and titanium alloys. Nickel and nickel alloys. Copper and copper alloys. Aluminium and aluminium-magnesium alloys and synthetic materials such as thermoplastics and duroplastics.
Applications
• Alloyed steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloyed steel hardened and tempered (> 350 HB >1200<1620 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Alloyed titanium (<270 HB <900 N/mm²)
• Alloyed titanium (>270<350 HB >900<1250 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Alloyed nickel (<270 HB >900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed with silicon >10% whisker-reinforced aluminium alloys magnesium alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Duroplastics
• Alloyed steel hardened and tempered (> 350 HB >1200<1620 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Alloyed titanium (<270 HB <900 N/mm²)
• Alloyed titanium (>270<350 HB >900<1250 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Alloyed nickel (<270 HB >900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed with silicon >10% whisker-reinforced aluminium alloys magnesium alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Duroplastics
Technical specifications
Attributes
| Nominal diameter (metric) | 15 mm |
|---|---|
| Total length | 204 mm |
| Body material | carbide |
| Length of cut | 50 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 320.45 excl. VAT
/ Each
£ 384.54 incl. VAT
- Usually arrives within 14 working days