Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.05 REAMING TOOLS HSS/-CO 5072247
TITEX F1352HUN-2.05 REAMING TOOLS HSS/-CO 5072247
Machine reamer in HSS
References
walter titex:
F1352HUN-2.05
rubix:
276A2681
manufacturer :
5072247
ean:
4031132136219
Technical specifications
Nominal diameter (metric)
2.05
mm
Total length
49
mm
Length of cut
11
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.05 REAMING TOOLS HSS/-CO 5072247
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.05
mm
Total length
49
mm
Length of cut
11
mm
Body material
hss-e
Tail diameter
2.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.67
excl. VAT
/
Each
£
42.80
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-8.12 REAMING TOOLS HSS/-CO 5072892
TITEX F1352HUN-10.73 REAMING TOOLS HSS/-CO 5072114
TITEX F1352HUN-3.99 REAMING TOOLS HSS/-CO 5072441
DORMER B1705.98 REAMER 5.98 MM 5986682
TITEX F1352HUN-10.28 REAMING TOOLS HSS/-CO 5072069
DOR HSCO REAMER 4.9
TITEX F1352HUN-2.07 REAMING TOOLS HSS/-CO 5072249
TITEX F1352HUN-7.81 REAMING TOOLS HSS/-CO 5072861
TITEX F1352HUN-4.21 REAMING TOOLS HSS/-CO 5072463
GUHRING 00405 007.000 REAMER/COUNTERSINK TOOL 9004050070000
TITEX F1352HUN-3.48 REAMING TOOLS HSS/-CO 5072390
DOR CARBIDE REAMER 1.53
TITEX F1352-7.1 REAMING TOOLS HSS/-CO 5071908
TITEX F1352HUN-3.13 REAMING TOOLS HSS/-CO 5072355
TITEX F1352HUN-4.86 REAMING TOOLS HSS/-CO 5072528