Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.36 REAMING TOOLS HSS/-CO 5071977
TITEX F1352HUN-1.36 REAMING TOOLS HSS/-CO 5071977
Machine reamer in HSS
References
walter titex:
F1352HUN-1.36
rubix:
356A8554
manufacturer :
5071977
ean:
4031132135526
Technical specifications
Nominal diameter (metric)
1.36
mm
Total length
40
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.36 REAMING TOOLS HSS/-CO 5071977
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.36
mm
Total length
40
mm
Length of cut
8
mm
Body material
HSS-E
Tail diameter
1.36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.33
excl. VAT
/
Each
£
53.20
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.03 REAMING TOOLS HSS/-CO 5072245
TITEX F1352HUN-11.52 REAMING TOOLS HSS/-CO 5072193
TITEX F1352-3.5 REAMING TOOLS HSS/-CO 5071872
DORMER B1709.98 REAMER 9.98 MM 5986671
TITEX F1352HUN-2.05 REAMING TOOLS HSS/-CO 5072247
DOR CARBIDE REAMER 6.0
DORMER HSCO REAMER 2.0 B9532.0
TITEX F1352HUN-7.18 REAMING TOOLS HSS/-CO 5072798
TITEX F1352HUN-2.62 REAMING TOOLS HSS/-CO 5072304
DOR CARBIDE REAMER 2.02
DORMER B9015.0 REAMER 5.00 MM 5986520
PRESTO 75020-18 HSS STRAIGHT SHANK TAPER PIN REAMER BS328 1/8 INCH
TITEX F1342-17 REAMING TOOLS HSS/-CO 5071727
PRESTO 11.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1352HUN-10.39 REAMING TOOLS HSS/-CO 5072080