References
Dormer:B9019/32
Rubix:1068023
EAN:7320760181027




Technical specifications
| Nominal diameter (metric) | 7.14 mm |
|---|---|
| Total length | 107 mm |
| Body material | hss |
Product details : DOR HSS REAMER 9/32
HSS machine reamer with cylindrical shank BS 328 B H7 steam-tempered flutes for steel <850 N/mm². Stainless free-cutting steel. Cast iron <500 N/mm². Titanium. Brass and bronze <200 HB.
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Nominal diameter (metric) | 7.14 mm |
|---|---|
| Total length | 107 mm |
| Body material | hss |
| Length of cut | 54 mm |
| Coating | steam-tempered/bright |
Show UNSPSC/ECL@SS
£ 54.83 excl. VAT
/ Each
£ 65.80 incl. VAT
- Usually arrives within 14 working days