Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-11.5 REAMING TOOLS HSS/-CO 5071839
TITEX F1352-11.5 REAMING TOOLS HSS/-CO 5071839
Machine reamer in HSS
References
walter titex:
F1352-11.5
rubix:
356A8458
manufacturer :
5071839
ean:
4031132188676
Technical specifications
Nominal diameter (metric)
11.5
mm
Total length
142
mm
Length of cut
41
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-11.5 REAMING TOOLS HSS/-CO 5071839
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
11.5
mm
Total length
142
mm
Length of cut
41
mm
Body material
HSS-E
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.08
excl. VAT
/
Each
£
56.50
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.92 REAMING TOOLS HSS/-CO 5072672
TITEX F1352HUN-5.67 REAMING TOOLS HSS/-CO 5072647
TITEX F1352HUN-7.49 REAMING TOOLS HSS/-CO 5072829
TITEX F1352HUN-6.99 REAMING TOOLS HSS/-CO 5072779
TITEX F1352HUN-8.99 REAMING TOOLS HSS/-CO 5072979
TITEX F1352HUN-10.25 REAMING TOOLS HSS/-CO 5072066
TITEX F1352HUN-1.64 REAMING TOOLS HSS/-CO 5072005
TITEX F1352HUN-11.6 REAMING TOOLS HSS/-CO 5072201
TITEX F1352HUN-9.32 REAMING TOOLS HSS/-CO 5073012
TITEX F1352HUN-1.01 REAMING TOOLS HSS/-CO 5071942
TITEX F1352HUN-6.58 REAMING TOOLS HSS/-CO 5072738
TITEX F1352HUN-11.52 REAMING TOOLS HSS/-CO 5072193
TITEX F1352HUN-1.24 REAMING TOOL 5071965
TITEX F1352HUN-9.12 REAMING TOOLS HSS/-CO 5072992
TITEX F1352HUN-3.43 REAMING TOOLS HSS/-CO 5072385