Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-8.02 REAMING TOOLS HSS/-CO 5072882
TITEX F1352HUN-8.02 REAMING TOOLS HSS/-CO 5072882
Machine reamer in HSS
References
walter titex:
F1352HUN-8.02
rubix:
356A9326
manufacturer :
5072882
ean:
4031132142180
Technical specifications
Nominal diameter (metric)
8.02
mm
Total length
117
mm
Length of cut
33
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-8.02 REAMING TOOLS HSS/-CO 5072882
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
8.02
mm
Total length
117
mm
Length of cut
33
mm
Body material
HSS-E
Tail diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-7.45 REAMING TOOLS HSS/-CO 5072825
TITEX F1352HUN-11.65 REAMING TOOLS HSS/-CO 5072206
TITEX F1352HUN-2.84 REAMING TOOLS HSS/-CO 5072326
DORMER B18015.0 REAMER 15.00 MM 5986631
TITEX F1352HUN-6.83 REAMING TOOLS HSS/-CO 5072763
DOR HSCO REAMER 7.8
TITEX F1352HUN-6.44 REAMING TOOLS HSS/-CO 5072724
TITEX F1352HUN-2.3 REAMING TOOLS HSS/-CO 5072272
DOR HSCO REAMER 6.1
TITEX F1352HUN-7.98 REAMING TOOLS HSS/-CO 5072878
TITEX F1352HUN-10.75 REAMING TOOLS HSS/-CO 5072116
DORMER B1018.0 REAMER 8.00 MM 5986727
TITEX F1352-9.4 REAMING TOOLS HSS/-CO 5071931
GUHRING 00405 022.000 MACHINE REAMERS HSS-E
TITEX F1352HUN-3.54 REAMING TOOLS HSS/-CO 5072396