References
Gühring:1449 5.500
Rubix:285A2712
Manufacturer :9014490055000
EAN:4031093699730


Technical specifications
| Nominal diameter (metric) | 5.5 mm |
|---|---|
| Total length | 93 mm |
| Tail diameter | 6 mm |
Product details : GUHRING 01449 005.500 NC MACHINE REAMERS SOLID CARBIDE
Technical specifications
Attributes
| Nominal diameter (metric) | 5.5 mm |
|---|---|
| Total length | 93 mm |
| Tail diameter | 6 mm |
| Length of cut | 26 mm |
| Number of teeth | 6 |
Show UNSPSC/ECL@SS
£ 106.48 excl. VAT
/ Each
£ 127.78 incl. VAT
- Usually arrives within 14 working days