Machine Reamer Tool
Nominal diameter (metric) | 7.4 mm |
---|---|
Total length | 109 mm |
Length of cut | 31 mm |
Nominal diameter (metric) | 7.4 mm |
---|---|
Total length | 109 mm |
Length of cut | 31 mm |
Tail diameter | 7.1 mm |
Body material | hss |
Material | high speed steel |
Number of teeth | 6 |
Usually arrives within 14 working days