PRESTO 730003.0 3.00MM HSS STRAIGHT SHANK MACHINE REAMER BS328


Presto Machine Reamers

References
presto:730003.0
rubix:2545718
brand logo
brand logo
Technical specifications
Nominal diameter (metric)3 mm
Total length62 mm
Length of cut31 mm
See all Specifications

Product details : PRESTO 730003.0 3.00MM HSS STRAIGHT SHANK MACHINE REAMER BS328


General-purpose reamers with long flutes designed for machining steels with tensile strength up to 700 N/mm2, long-chipping aluminium, copper and soft plastics.

Strengths

6.35 mm cutting diameter with Morse taper 1 shank
Comes with a Morse taper shank and a spiral flute geometry

Technical specifications


Attributes
Nominal diameter (metric)3 mm
Total length62 mm
Length of cut31 mm
Body materialHSS
MaterialHSS
Show UNSPSC/ECL@SS
£ 23.52 excl. VAT
/ Each
£ 28.22 incl. VAT
  • Usually arrives within 14 working days