Machine thread-cutter Dormer
Threading | M8 |
---|---|
Threading diameter | 8.4 mm |
Total length | 80 mm |
Threading | M8 |
---|---|
Threading diameter | 8.4 mm |
Total length | 80 mm |
Body material | HSS |
Type | Metric blind bores and through-bores |
With cooling spray | No |
Drilling diameter | 8 mm |
Square drive adapter | 10 mm |
Usually arrives within 14 working days