References
Dormer:E258M14
Rubix:1073865
EAN:7320760087572




Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : DORMER HSS TAP M14 E258M14
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 14 mm |
| Square drive adapter | 11 mm |
| Angle of helix | 15 ° |
| Coating | bright |
| Total length | 110 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 40.32 excl. VAT
/ Each
£ 48.38 incl. VAT
- Usually arrives within 14 working days