References
Dormer:E003M12
Rubix:8086516
EAN:7320760568071




Technical specifications
| Threading | m12 x 1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
Product details : DORMER E003M12 TAP M12 X 1.75 MM 5974334
HSS-E Machine Threading cutter for metric thread MTT-X steam-tempered ISO 529 form C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading | m12 x 1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.3 mm |
| Tail diameter | 7.1 mm |
| Square drive adapter | 9 mm |
| Thread depth | 16 mm |
| Angle of helix | 45 ° |
| Total length | 89 mm |
| Body material | hss-e |
| Threading | m12 x 1,75 |
Show UNSPSC/ECL@SS
£ 42.34 excl. VAT
/ Each
£ 50.81 incl. VAT
- In stock: Next day delivery