Machine thread-cutter Dormer
Threading diameter | 3 mm |
---|---|
Angle of helix | 40 ° |
Total length | 66 mm |
Threading diameter | 3 mm |
---|---|
Angle of helix | 40 ° |
Total length | 66 mm |
Body material | hss-e |
Type | metric blind bores |
With cooling spray | no |
Drilling diameter | 2.5 mm |
Square drive adapter | 3.15 mm |
Coating | bright |
Usually arrives within 14 working days