References
Gühring:2843 16.007
Rubix:340A3556
Manufacturer :9028430160070
EAN:4031093600064


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 02843 016.007 MACHINE TAPS 9028430160070
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 68.68 excl. VAT
/ Each
£ 82.42 incl. VAT
- Usually arrives within 14 working days