References
Walter Prototyp:EP2058305-M16
Rubix:2519922
Manufacturer :6245641
EAN:4042446240554

Technical specifications
| Threading | m16 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores and through-bores |
Product details : WALTERPROT EP2058305-M16 PARADUR ECO PLUS TAP 6245641
Prototyp machine tap pm tin din376 bl ep2058305-m16
Technical specifications
Attributes
| Threading | m16 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 5 mm |
| Thread depth | 68 mm |
| Angle of helix | 45 ° |
| Total length | 110 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 142.05 excl. VAT
/ Each
£ 170.46 incl. VAT
- Usually arrives within 14 working days