References
Sandvik Coromant:T300-XM100AL-1/8 B145
Rubix:318A7777
Manufacturer :6967069
EAN:7323220748990


Technical specifications
| Threading | npt 1/8-27 |
|---|---|
| Threading diameter | 10.065 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM100AL-1/8B145 COROTAP OPTIMIZED FOR VERSATILITY 6967069
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | npt 1/8-27 |
|---|---|
| Threading diameter | 10.065 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.5 mm |
| Tail diameter | 11.0998 mm |
| Square drive adapter | 10.3 mm |
| Thread depth | 14 mm |
| Angle of helix | 15 ° |
| Total length | 90 mm |
| Body material | hss-e |
| No. of threads per inch | 27 |
Show UNSPSC/ECL@SS
£ 20.34 excl. VAT
/ Each
£ 24.41 incl. VAT
- Usually arrives within 14 working days