References
Sandvik Coromant:T300-XM100AE-4-40 C110
Rubix:319A8520
Manufacturer :6967038
EAN:7323220748686


Technical specifications
| Threading | unc #4-40 |
|---|---|
| Threading diameter | 2.84 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM100AE-4-40C110 COROTAP OPTIMIZED VERSATILITY 6967038
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unc #4-40 |
|---|---|
| Threading diameter | 2.84 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.35 mm |
| Tail diameter | 2.03 mm |
| Square drive adapter | 3.58 mm |
| Thread depth | 7.1 mm |
| Angle of helix | 45 ° |
| Total length | 56 mm |
| Body material | hss / pm |
| No. of threads per inch | 40 |
Show UNSPSC/ECL@SS
£ 22.21 excl. VAT
/ Each
£ 26.65 incl. VAT
- Usually arrives within 14 working days