WALTERPROT EP2351302-UNF10 PARADUR ECO PLUS TAP 6245687
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2351302-UNF10
Rubix:2520004
Manufacturer :6245687
EAN:4042446241018

Technical specifications
| Threading | unf 10-32 |
|---|---|
| Threading diameter | 4.826 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTERPROT EP2351302-UNF10 PARADUR ECO PLUS TAP 6245687
Strengths
•Universal high-performance tap with a helix angle and long flutes|•Coating for an outstanding tool life|•Chamfer form C and E|•Tapered guide to prevent fractures
Technical specifications
Attributes
| Threading | unf 10-32 |
|---|---|
| Threading diameter | 4.826 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.826 mm |
| Tail diameter | 4.93 mm |
| Square drive adapter | 3.86 mm |
| Thread depth | 8 mm |
| Angle of helix | 45 ° |
| Coating | thl |
| Total length | 70 mm |
| Body material | cobalt variants |
| No. of threads per inch | 32 |
| Tolerance | 2b;h9 |
Show UNSPSC/ECL@SS
£ 63.69 excl. VAT
/ Each
£ 76.43 incl. VAT
- Usually arrives within 14 working days