WALTERPROT E2036446-M12 MACHINE TAPS HSS-E INTERNAL COOLING 5603134
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2036446-M12
Rubix:357A4970
Manufacturer :5603134
EAN:4042446188658

Technical specifications
| Threading | m12 |
|---|---|
| Type | metric through-bores |
| With cooling spray | yes |
Documents
Product details : WALTERPROT E2036446-M12 MACHINE TAPS HSS-E INTERNAL COOLING 5603134
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m12 |
|---|---|
| Type | metric through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 133.25 excl. VAT
/ Each
£ 159.90 incl. VAT
- Usually arrives within 14 working days