CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNC 5 - 40 864954
Unc tap - right hand thread - hss - 3% vanadium multi-materials
See technical informationSee documentsReferences
GISS Cutline:864954
Rubix:864954
EAN:3660338193910




Technical specifications
| Threading | 5 40 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNC 5 - 40 864954
UNC thread
.
Through hole tap
Through hole tap
Technical specifications
Attributes
| Threading | 5 40 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.65 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Thread depth | 9 mm |
| Angle of helix | 0 ° |
| Coating | spray |
| Total length | 56 mm |
| Body material | hss-e |
| Threading | 5 |
| No. of threads per inch | 40 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 23.05 excl. VAT
/ Each
£ 27.66 incl. VAT
- Usually arrives within 14 working days