WALTER 2156315-M20X1.5 ADVANCED MACHINE TAPS HSS-E 5077815
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2156315-M20X1.5
Rubix:275A9607
Manufacturer :5077815
EAN:4042446022884

Technical specifications
| Threading | mf |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores |
Documents
Product details : WALTER 2156315-M20X1.5 ADVANCED MACHINE TAPS HSS-E 5077815
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | mf |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 18.5 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Thread depth | 24 mm |
| Angle of helix | 25 ° |
| Coating | tin |
| Total length | 125 mm |
| Body material | hss-e |
| Threading | mf 20x1,5 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 268.67 excl. VAT
/ Each
£ 322.40 incl. VAT
- Usually arrives within 14 working days