CUTLINE METRIC FINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE M8X1.0 861851
Fine pitch metric tap - spiral flute - hss 3% vanadium - multi-materials
See technical informationSee documentsReferences
GISS Cutline:861851
Rubix:861851
EAN:3660338166051




Technical specifications
| Threading | metric fine |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : CUTLINE METRIC FINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE M8X1.0 861851
Fine pitch metric thread
.
Blind hole taps
Blind hole taps
Technical specifications
Attributes
| Threading | metric fine |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 40 ° |
| Coating | vaporized |
| Total length | 90 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 33.71 excl. VAT
/ Each
£ 40.45 incl. VAT
- In stock: Next day delivery