DORMER E422M8 E422 M8 X 1.25 MM-E SPIRAL POINT TAP 371 5976644
Machine taps E422
See technical informationReferences
Dormer:E422M8
Rubix:293A7369
EAN:7320760092972




Technical specifications
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
Product details : DORMER E422M8 E422 M8 X 1.25 MM-E SPIRAL POINT TAP 371 5976644
HSS-E machine tap with interrupted threading for metric threads, TiN-coated, DIN 371 form B, peel cut, 3xD, through holes, for steel <850 N/mm².
Applications
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.8 mm |
| Tail diameter | 6.2 mm |
| Square drive adapter | 8 mm |
| Thread depth | 35 mm |
| Coating | tin |
| Total length | 90 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 20.32 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 39.28 excl. VAT
/ Each
£ 47.14 incl. VAT
- Usually arrives within 14 working days