References
Walter Prototyp:21368-M10X1
Rubix:203A7989
Manufacturer :5077566
EAN:4042446020590

Technical specifications
| Threading | m10x1 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTERPROT 21368-M10X1 MACHINE TAP 5077566
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m10x1 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | left |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 58.80 excl. VAT
/ Each
£ 70.56 incl. VAT
- Usually arrives within 14 working days