GUHRING 00827 030.007 MACHINE TAPS 9008270300070
Machine thread-cutter Gühring
See technical informationReferences
Gühring:827 30.007
Rubix:345A0511
Manufacturer :9008270300070
EAN:4031093254113


Technical specifications
| Threading diameter | 30 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00827 030.007 MACHINE TAPS 9008270300070
Technical specifications
Attributes
| Threading diameter | 30 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 30.007 mm |
| Angle of helix | 40 ° |
| Total length | 150 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 146.99 excl. VAT
/ Each
£ 176.39 incl. VAT
- Usually arrives within 14 working days