References
Walter Prototyp:P24360-G1.1/4
Rubix:276A3447
Manufacturer :6149514
EAN:4042446228583

Technical specifications
| Threading | g 1-1/4-11 (bspp) |
|---|---|
| Threading diameter | 41.91 mm |
| Type | british through-bores |
Product details : WALTER P24360-G1.1/4 TAPS HSS-E X PERT 6149514
For long-chipping materials
HSS-E machine tap P24360-G1.1/4
Technical specifications
Attributes
| Threading | g 1-1/4-11 (bspp) |
|---|---|
| Threading diameter | 41.91 mm |
| Type | british through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 41.91 mm |
| Tail diameter | 32 mm |
| Square drive adapter | 28 mm |
| Thread depth | 72 mm |
| Angle of helix | 0 ° |
| Total length | 170 mm |
| Body material | hss-e |
| No. of threads per inch | 11 |
Show UNSPSC/ECL@SS
£ 490.75 excl. VAT
/ Each
£ 588.90 incl. VAT
- Usually arrives within 14 working days