HSS-E machine taps TC216
Angle of helix | 0 ° |
---|---|
Total length | 100 mm |
Body material | hss-e |
Angle of helix | 0 ° |
---|---|
Total length | 100 mm |
Body material | hss-e |
Tolerance | 2b |
Type | american through-bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 14.29 mm |
Tail diameter | 10.897 mm |
Square drive adapter | 8.18 mm |
Coating | tin |
Threading (inch) | unf 9/16 in - 18 |
No. of threads per inch | 18 |
Usually arrives within 14 working days