References
Walter Prototyp:M23513-UNF8
Rubix:357A5578
Manufacturer :6150007
EAN:4042446232429

Technical specifications
| Threading | unf #8-36 |
|---|---|
| Threading diameter | 4.166 mm |
| Type | american blind bores |
Documents
Product details : WALTERPROT M23513-UNF8 TAPS HSS-E X PERT 6150007
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unf #8-36 |
|---|---|
| Threading diameter | 4.166 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.454 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Thread depth | 7 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 63 mm |
| Body material | hss-e |
| No. of threads per inch | 36 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 45.94 excl. VAT
/ Each
£ 55.13 incl. VAT
- Usually arrives within 14 working days