References
Gühring:815 48.000
Rubix:345A0140
Manufacturer :9008150480000
EAN:4031093484138


Technical specifications
| Threading diameter | 48 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00815 048.000 MACHINE TAPS 9008150480000
Technical specifications
Attributes
| Threading diameter | 48 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 627.65 excl. VAT
/ Each
£ 753.18 incl. VAT
- Usually arrives within 14 working days