WALTERPROT M21563-M10X1.25 TAPS HSS-E X PERT 6149867
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:M21563-M10X1.25
Rubix:357A5522
Manufacturer :6149867
EAN:4042446231026

Documents
Product details : WALTERPROT M21563-M10X1.25 TAPS HSS-E X PERT 6149867
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 75.73 excl. VAT
/ Each
£ 90.88 incl. VAT
- Usually arrives within 14 working days