WALTERPROT 20417-M4 ADVANCED MACHINE TAPS HSS-E 5076570
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20417-M4
Rubix:357A3927
Manufacturer :5076570
EAN:4042446011079

Documents
Product details : WALTERPROT 20417-M4 ADVANCED MACHINE TAPS HSS-E 5076570
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 30 ° |
| Coating | uncoated |
| Total length | 75 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 101.08 excl. VAT
/ Each
£ 121.30 incl. VAT
- Usually arrives within 14 working days