References
Walter Prototyp:TC115-M20-L0-WY80AA
Rubix:80481147
Manufacturer :6743433
EAN:4042446262907

Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTERPROT TC115-M20-L0-WY80AA MACHINE TAP 6743433
HSS-E machine taps TC115-M20-L0-WY80AA
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Thread depth | 25 mm |
| Angle of helix | 45 ° |
| Total length | 140 mm |
| Body material | cobalt variants |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 71.31 excl. VAT
/ Each
£ 85.57 incl. VAT
- Usually arrives within 14 working days