WALTER 20460-M12 HAND- AND MACHINE TAPS HSS/-E 5076590
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20460-M12
Rubix:291A0989
Manufacturer :5076590
EAN:4042446011253

Technical specifications
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Documents
Product details : WALTER 20460-M12 HAND- AND MACHINE TAPS HSS/-E 5076590
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.2 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 16 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | m12x1,75 |
| No. of threads per inch | 14.5 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 69.14 excl. VAT
/ Each
£ 82.97 incl. VAT
- Usually arrives within 14 working days