Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
CUTLINE 885593 HSS BSPF SPIRAL FLUTE TAP G 1/2 X 14
CUTLINE 885593 HSS BSPF SPIRAL FLUTE TAP G 1/2 X 14
CUTLINE 885590 HSS BSPF G 1/8 X 28 SP/FLUTE TAP 867/0120
References
giss cutline:
885593
rubix:
215A7964
ean:
3660338388729
Technical specifications
Type
british blind bores
With cooling spray
no
Product details
Technical specifications
Product details : CUTLINE 885593 HSS BSPF SPIRAL FLUTE TAP G 1/2 X 14
• ISO 529
• Tap tolerance: Class 2
• Chamfer thread: 2-3
• Cutting rake: 10°
• Flute geometry: Right hand spiral flute 35°
• Surface treatment: Bright
• Application: General purpose tapping for blind holes
Technical specifications
Attributes
Type
british blind bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.00
excl. VAT
/
Each
£
70.80
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
SANDVIK T300-PM100JB-M6X050P1PM COROTAP 8056601
GUHRING 00833 012.005 MACHINE TAPS 9008330120050
DORMER EX11M30X2.0 TAP M30 X 2.00 MM 5973645
WALTERPROT P20519-M3.5 TAPS HSS-E X PERT 6244433
DOR HSCO TAP 1
WALTER 20410-M6 HAND- AND MACHINE TAPS HSS/-E 5076459
CUTLINE 885542 HSS TAP M8.0 SPIRAL FLUTE
GUHRING 00821 006.000 MACHINE TAPS 9008210060000
SANDVIK T300-XM101AE-5/8C145 COROTAP OPTIMIZED FOR VERSATILITY 6967025
DORMER E605M3 TAP M3 X 0.50 MM 5977835
SANDVIK T200-XM100AA-M8C150 COROTAP OPTIMIZED FOR VERSATILITY 6967151
WALTERPROT 20362-M12 ADVANCED MACHINE TAPS HSS-E 5076374
DORMER E013M18X1.5 TAP M18 X 1.50 MM 5973522
WALTER P225099-EGUNC1/4 TAPS HSS-E X PERT 6244686
WALTER 25460-NPT1/2 ADVANCED MACHINE TAPS HSS-E 5078962