References
Walter Prototyp:M23563-UNF7/8
Rubix:357A5581
Manufacturer :6150022
EAN:4042446232573

Technical specifications
| Threading | unf 7/8 in - 14 |
|---|---|
| Threading diameter | 22.225 mm |
| Type | american blind bores |
Documents
Product details : WALTERPROT M23563-UNF7/8 TAPS HSS-E X PERT 6150022
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unf 7/8 in - 14 |
|---|---|
| Threading diameter | 22.225 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 20.4 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Thread depth | 18 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 125 mm |
| Body material | hss-e |
| No. of threads per inch | 14 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 208.00 excl. VAT
/ Each
£ 249.60 incl. VAT
- Usually arrives within 14 working days