WALTERPROT 22410-UNC10 HAND- AND MACHINE TAPS HSS/-E 5078167
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:22410-UNC10
Rubix:357A4163
Manufacturer :5078167
EAN:4042446026479

Documents
Product details : WALTERPROT 22410-UNC10 HAND- AND MACHINE TAPS HSS/-E 5078167
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.826 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e |
| Threading | unc #10 - 24 |
| No. of threads per inch | 24 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 41.37 excl. VAT
/ Each
£ 49.64 incl. VAT
- Usually arrives within 14 working days